Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Fire-Rated Device, Exit Only, Less Trim, Less Dog

  • Mfr # 4701 RIM F 36 ALM

  • Zoro # G916469226


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Type
Rim
Color
Satin Aluminum
Length (In.)
36 in
Exit Device Type
Rim
Depth
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4701 RIM F 36 ALM
Zoro #
G916469226
UPC #
197163368723
Country of Origin
Japan

Dimensions

Length (In.)
36 in
Depth
2-1/2 in
Door Width
30 to 36

Details

Fire Rated
Yes
Type
Rim
Color
Satin Aluminum
Exit Device Type
Rim
Series
4700
Item
Rim Exit Devices
Grade
Grade 1
Door Handing
Non-Handed
Finish
Satin Aluminum
Fire Rating - Door Hardware
Yes
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.