Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hager Hager 5100, Surface Door Closer, Extra Heavy Duty 5100P16ALMPL

Hager 5100, Surface Door Closer, Extra Heavy Duty (Discontinued)

  • Mfr # 5100P16ALMPL
  • Zoro # G3775574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100P16ALMPL
Zoro #
G3775574
UPC #
-
Country of Origin
Mexico

Details

Item
Surface Door Closer
Closer Mounting Style
Parallel
Closer Performance
Extra Heavy Duty
Closer Series
Hager 5100
Closer Type
Hold Open Stop Arm
Finish
Sprayed Aluminum
Hand Orientation
Left Hand
Material
Cast Iron
Category Type
Parallel Arm
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Includes
Adjustable

Description

Aluminum Closer 5100P16ALMPL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.