
Hager 5100, Surface Door Closer, Extra Heavy Duty
Mfr # 5100PAR16DBZHDHOCS
Zoro # G3775845
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel
Closer Performance
Extra Heavy Duty
Closer Series
Hager 5100
Closer Type
Hold Open Cush and Stop Arm
Finish
Sprayed Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5100PAR16DBZHDHOCS
Zoro #
G3775845
UPC #
-
Country of Origin
Mexico
Details
Item
Surface Door Closer
Closer Mounting Style
Parallel
Closer Performance
Extra Heavy Duty
Closer Series
Hager 5100
Closer Type
Hold Open Cush and Stop Arm
Finish
Sprayed Dark Bronze
Hand Orientation
Left Hand
Material
Cast Iron
Category Type
Surface-Mounted
Includes
Adjustable
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Description
Dark Bronze Closer 5100P16DBZQL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.