
Hager 5200, Door Closer, Heavy Duty Interior and Exterior
Mfr # 5200P16BRZQL
Zoro # G3777069
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Closer Type
Hold Open Stop Arm
Finish
Sprayed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5200P16BRZQL
Zoro #
G3777069
UPC #
-
Country of Origin
Mexico
Details
Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Closer Type
Hold Open Stop Arm
Finish
Sprayed Bronze
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Material
Aluminum Alloy
Category Type
Parallel Arm
Includes
Adjustable
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Description
Sprayed Bronze Closer 5200P16BRZQL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.