Shop HAGER
See all product information
Create Account
Manual, Hydraulic, Hager Door Coordinators and Closers, Surface Door Closer, Heavy Duty Dark Bronze
Mfr # 5300-MLT HO DBZ
Zoro # G6325664
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
Hager Door Coordinators and Closers
Closer Type
Hold Open
Color
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5300-MLT HO DBZ
- Zoro #
- G6325664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 1-3/4"
- Housing Height
- 3-1/2"
- Housing Length
- 9-1/2"
Details
- Item
- Surface Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- Hager Door Coordinators and Closers
- Closer Type
- Hold Open
- Color
- Dark Bronze
- Finish
- Dark Bronze
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Description
Hager 5300 Series Grade 1 Surface Door Closer, Hold Open Arm, Size 1-6, Duronodic Bronze Finish, Non-handed