Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # 4701 RIM 36 US32D

  • Zoro # G416506346


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Dummy
Product Type
Exit Device
Color
Silver
Door Width - Maximum
36 in
ANSI/BHMA Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4701 RIM 36 US32D
Zoro #
G416506346
UPC #
197163019526
Country of Origin
United States

Dimensions

Door Width - Maximum
36 in

Details

Lockset Function
Dummy
Product Type
Exit Device
Color
Silver
Item
Mechanical Exit Devices
ANSI/BHMA Finish
Satin Stainless Steel
Exit Device Type
Rim

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.