This item is Discontinued.

Hager Roton 780-224HD-CLR Fire Rated  Concealed Leaf Heavy Duty Continuous Geared Hinge - 83in 780224HD83CLRULFF

Roton 780-224HD-CLR Fire Rated Concealed Leaf Heavy Duty Continuous Geared Hinge - 83in (Discontinued)

  • Mfr # 780224HD83CLRULFF
  • Zoro # G208416686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780224HD83CLRULFF
Zoro #
G208416686
UPC #
-
Country of Origin
United States

Description

Hager Roton 780-224HD-CLR Fire RatedConcealed Leaf Heavy Duty Continuous Geared Hinge, Clear Anodized Aluminum - 83''Heavy Duty Concealed Leaf HingeFeaturesDoor edge protection lipFrame leaf alignment ribs for proper hinge and door location3/32'' 2 mm insetSpecificationsMaterials:Aluminum 6063-T6Clearance:5/16'' 8 mm hinge side Plus standard lockside clearanceFasteners:Drill-Kwik screwLength:83'' 2108 mm Fire Rating:Up to 3 hr. metal and 90 min. wood composite with studs When ordering, must specify if UL stamp is requiredDoor Reinforcement:None required to 200 lbs. Heavier weight use 16-gauge channel Frame Reinforcement:None required to 200 lbs. Heavier weight use 16-gauge channel Manufacturer:HagerCertificationscULus:cULs ListedANSI:ANSI 156.26 for A31031G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.