Shop HAGERTY
See all product information
Create Account
11070 7 oz. Silver Foam Clean
- Mfr # 205476
- Zoro # G104146748
product price:Â
$
40.89
/ea
Key Features
Color
Silver
Container Size
2.2 x 2.2 x 2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205476
- Zoro #
- G104146748
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
Dimensions
- Container Size
- 2.2 x 2.2 x 2.8 in
Description
Features
- Silver Foam.
- 7 oz. Silver & Gold Cleaner.
- Wash & Rinse.
- Removes Stubborn Tarnish & Residue.
- Safe For All Fine Silver & Gold.
- Dimension - 2.2 x 2.2 x 2.8 in.
- Item weight - 0.55 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.