No Product Image Available

Haier

Haier 55In 1080P 120Hz Lcdhdtv (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all LED TVs

Key Features

  • Height 31.1"
  • Width 52"
  • Depth 4.4"
  • Speakers Yes
  • Aspect Ratio 1899-12-30
See all product information

Product Information

  • Brand Haier
  • MFR # L55B2181
  • Zoro # G5777656
  • Country of Origin Unknown
  • Category LED TVs

Dimensions

Height 31.1"
Width 52"
Depth 4.4"

Details

Speakers Yes
Aspect Ratio 1899-12-30
Product Type LCD TV
Features Sound Leveler, Sleep Timer
Number of USB Ports 1
Brightness 400 Nit
Color Black
Number of Speakers 2

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products