Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

285 cm Stepladder, 330 lb Capacity

  • Mfr # 8050-427

  • Zoro # G4701904


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Aluminum
Overall Height
5 ft 4 in
Reach Height - Maximum
9.4 ft
Standing Height - Maximum
2.8 ft
Load Capacity - Maximum
330 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8050-427
Zoro #
G4701904
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
5 ft 4 in
Reach Height - Maximum
9.4 ft
Standing Height - Maximum
2.8 ft
Base Width
17.7 in
Platform Depth
10 13/64 in
Platform Width
10 13/64 in
Step Width
5 in
Step Depth
5 1/8 in
Platform Height
2 ft 7 in

Details

Item
Platform Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
330 lb
Base Spread
33.46 in
Weight
13 lb
Tread Type
Ribbed
Series
L100
Number of Steps
4
ANSI Duty Rating
Not Rated
Step Spacing
8 1/2 in
Standards
EN-131
Color
Black
Includes
Locking Platform, Tool Tray
Shoe Type
Slip-Resistant

Description

Platform Stepladder, Material Aluminum, ANSI Type Not Rated, Ladder Height 5 ft 4 in, Load Capacity 330 lb, Number of Steps 4, Base Spread 33.5 in, Bottom Width 45 cm, Step Depth 5.1 in, Step Tread Ribbed, Series L100, Includes Locking Platform, Tool Tray, Standards EN-131, Rung/Step Spacing 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.