4 ft 7 in Aluminum Platform Stepladder, 330 lb Capacity

  • Mfr # 9204010008

  • Zoro # G7837697


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Aluminum
Reach Height - Maximum
9.4 ft
Standing Height - Maximum
2.8 ft
Load Capacity - Maximum
330 lb
Base Width
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9204010008
Zoro #
G7837697
UPC #
811068000075
Country of Origin
Germany

Dimensions

Overall Height
4 ft 7 in
Reach Height - Maximum
9.4 ft
Standing Height - Maximum
2.8 ft
Base Width
18.1 in
Platform Depth
10 1/2 in
Platform Width
9 1/2 in
Step Width
3 in
Step Depth
3-1/2 in
Platform Height
2 ft 9 in

Details

Item
Platform Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
330 lb
Base Spread
35 7/16 in
Weight
13 lb
Tread Type
Ribbed
Series
L60
Number of Steps
4
ANSI Duty Rating
Not Rated
Standards
EN-131
Includes
Nonslip Tread
Color
Silver
Shoe Type
Slip-Resistant

Description

Platform Stepladder, Material Aluminum, ANSI Type Not Rated, Ladder Height 4 ft 7 in, Load Capacity 330 lb, Number of Steps 4, Base Spread 35.4 in, Bottom Width 18 1/8 in, Step Depth 3.5 in, Step Tread Ribbed, Series L60, Includes Nonslip Tread, Standards EN-131

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.