This item is Discontinued.

Hailo 4 ft. 7" Aluminum 330 lb. Platform Stepladder 8030-427

4 ft. 7" Aluminum 330 lb. Platform Stepladder (Discontinued)

  • Mfr # 8030-427
  • Zoro # G7970812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8030-427
Zoro #
G7970812
UPC #
811068000082
Country of Origin
Germany

Dimensions

Ladder Height
4 ft 7 in
Platform Height
2 ft 9 in
Bottom Width
18 1/8 in
Platform Width
10 in
Platform Depth
10.5 in
Step Depth
5-1/8 in
Base Width
18-1/8"
Overall Height
55"

Details

Item
Platform Stepladder
Load Capacity
330 lbs.
Material
Aluminum
Stepladder Item
Platform Stepladder
Number of Steps
4
ANSI Type
Not Rated
Base Spread
35 7/16 in
Net Weight
13.8 lbs.
Standards
EN-131
Ladder Tread
Ribbed
Series
XXR
Step Tread
Ribbed
Includes
Nonslip Tread
Color
Silver
Load Capacity - Maximum
330 lb
Tread Type
Ribbed
Ladder Type
Platform Stepladder
Weight
14 lb
Ladder Material
Aluminum
ANSI Duty Rating
Not Rated

Description

Platform Stepladder, Material Aluminum, ANSI Type Not Rated, Ladder Height 4 ft 7 in, Load Capacity 330 lb, Number of Steps 4, Base Spread 35.4 in, Bottom Width 18 1/8 in, Step Depth 5-1/8 in, Step Tread Ribbed, Series XXR, Includes Nonslip Tread, Standards EN-131

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.