This item is Discontinued.

Hailo 4 ft 7 in Aluminum Platform Stepladder, 330 lbs. Capacity 8010-427

4 ft 7 in Aluminum Platform Stepladder, 330 lbs. Capacity (Discontinued)

  • Mfr # 8010-427
  • Zoro # G8322675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010-427
Zoro #
G8322675
UPC #
811068000129
Country of Origin
Germany

Dimensions

Overall Height
55"
Base Width
18-1/8"
Platform Depth
10.5 in
Platform Width
10 in
Step Depth
5-1/8 in
Ladder Height
4 ft 7 in
Platform Height
2 ft 9 in
Bottom Width
18 1/8 in

Details

Item
Platform Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
330 lb
Base Spread
35 7/16 in
Weight
16 lb
Tread Type
Ribbed
Series
Champions Line
Number of Steps
4
ANSI Duty Rating
Not Rated
Ladder Tread
Ribbed
Stepladder Item
Platform Stepladder
Load Capacity
330 lbs.
Includes
Nonslip Tread
Step Tread
Ribbed
ANSI Type
Not Rated
Net Weight
16.4 lbs.
Standards
EN-131
Color
Silver
Material
Aluminum
Ladder Type
Platform Stepladder

Description

Platform Stepladder, Material Aluminum, ANSI Type Not Rated, Ladder Height 4 ft 7 in, Load Capacity 330 lb, Number of Steps 4, Base Spread 35.4 in, Bottom Width 18 1/8 in, Step Depth 5-1/8 in, Step Tread Ribbed, Series Champions Line, Includes Nonslip Tread, Standards EN-131

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.