Zoro Homepage

Aluminum Telescopic Extension Ladder, 150 kg Load Capacity

  • Mfr # 7113-131

  • Zoro # G6054172


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
12.47 ft
Material
Aluminum
Net Weight
13.1 kg
Number of Steps
13
Bottom Width
18.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7113-131
Zoro #
G6054172
UPC #
-
Country of Origin
China

Dimensions

Extended Ladder Height
12.47 ft
Bottom Width
18.90 in
Ladder Height
111 cm

Details

Material
Aluminum
Net Weight
13.1 kg
Number of Steps
13
Item
Telescopic Extension Ladder
Series
T80 Flexline
Rung/Step Spacing
Adjustable

Description

Telescopic ladder,Aluminum,13 rung

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.