This item is Discontinued.

Hailo 3 Steps, Steel Step Stool, 330 lb. Load Capacity, White 4343-001

3 Steps, Steel Step Stool, 330 lb. Load Capacity, White (Discontinued)

  • Mfr # 4343-001
  • Zoro # G2166062
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4343-001
Zoro #
G2166062
UPC #
811068000037
Country of Origin
China

Dimensions

Base Depth
28 in
Bottom Width
17 3/4 in
Overall Height
52 in
Top Step Depth
7 3/4 in
Top Step Height
27 1/4 in
Closed Height
56 3/4 in
Closed Depth
6 11/16 in
Platform Depth
7 7/8 in
Platform Width
11 7/8 in
Ladder Height
4 ft 4 in
Base Width
17-3/4"

Details

Item
Folding Step
Color
White
Load Capacity
330 lb
Material
Steel
Number of Steps
3
Step Stool Product Group
Folding Step
Series
S-3
Includes
Nonslip Tread
Finish
Powder Coated
Base Spread
28 in

Description

Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 52 in, Material Steel, Load Capacity 330 lb, Top Step Height 27 1/4 in, Top Step Depth 7 3/4 in, Bottom Width 17 3/4 in, Base Depth 28 in, Color White, Finish Powder Coated, Series S-3, Closed Depth 6 11/16 in, Closed Height 56 3/4 in, Includes Nonslip Tread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.