This item is Discontinued.

Hailo 5 ft. 1" Aluminum 330 lb. Platform Stepladder 8030-527

5 ft. 1" Aluminum 330 lb. Platform Stepladder (Discontinued)

  • Mfr # 8030-527
  • Zoro # G7935015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8030-527
Zoro #
G7935015
UPC #
811068000099
Country of Origin
Germany

Dimensions

Ladder Height
5 ft 1 in
Platform Height
3 ft 6 in
Platform Width
10 in
Bottom Width
18 57/64 in
Platform Depth
10.5 in
Step Depth
5-1/8 in
Overall Height
61"
Base Width
18-57/64"

Details

Item
Platform Stepladder
Load Capacity
330 lb
Material
Aluminum
Stepladder Item
Platform Stepladder
Number of Steps
5
ANSI Type
Not Rated
Base Spread
41.3 in
Net Weight
18.2 lb
Ladder Tread
Ribbed
Standards
EN-131
Series
XXR
Step Tread
Ribbed
Includes
Nonslip Tread
Color
Silver
Ladder Material
Aluminum
Weight
18 lb
ANSI Duty Rating
Not Rated
Tread Type
Ribbed
Load Capacity - Maximum
330 lb
Ladder Type
Platform Stepladder

Description

Platform Stepladder, Material Aluminum, ANSI Type Not Rated, Ladder Height 5 ft 1 in, Load Capacity 330 lb, Number of Steps 5, Base Spread 41.3 in, Bottom Width 18 57/64 in, Step Depth 5-1/8 in, Step Tread Ribbed, Series XXR, Includes Nonslip Tread, Standards EN-131

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.