This item is Discontinued.

Hailo 7 ft. 9" Aluminum 330 lb. Platform Stepladder, Type Not Rated 8030-827

7 ft. 9" Aluminum 330 lb. Platform Stepladder, Type Not Rated (Discontinued)

  • Mfr # 8030-827
  • Zoro # G8211095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8030-827
Zoro #
G8211095
UPC #
811068000112
Country of Origin
Germany

Dimensions

Ladder Height
7 ft 9 in
Platform Height
5 ft 8 in
Platform Width
9 3/4 in
Bottom Width
21 3/4 in
Platform Depth
10 1/2 in
Step Depth
5-1/8 in
Base Width
21-3/4"
Overall Height
93"

Details

Item
Platform Stepladder
Load Capacity
330 lb
Material
Aluminum
Stepladder Item
Platform Stepladder
Number of Steps
8
ANSI Type
Not Rated
Base Spread
57 5/16 in
Net Weight
26 lb
Step Tread
Ribbed
Series
XXR
Ladder Tread
Ribbed
Standards
EN-131
Includes
Nonslip Tread
Color
Silver

Description

Platform Stepladder, Material Aluminum, ANSI Type Not Rated, Ladder Height 7 ft 9 in, Load Capacity 330 lb, Number of Steps 8, Base Spread 57 5/16 in, Bottom Width 21 3/4 in, Step Depth 5-1/8 in, Step Tread Ribbed, Series XXR, Includes Nonslip Tread, Standards EN-131

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.