This item is Discontinued.

Hailo Scaffold Ladder, Aluminum, 700 lb. Load Capacity, 6 ft. Platform Height 9476-001

Scaffold Ladder, Aluminum, 700 lb. Load Capacity, 6 ft. Platform Height (Discontinued)

  • Mfr # 9476-001
  • Zoro # G8006406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9476-001
Zoro #
G8006406
UPC #
-
Country of Origin
Germany

Dimensions

Platform Height
6 ft
Overall Height
6 ft
Overall Depth
19 11/16 in
Overall Width
54 in
Platform Depth
19 5/8 in
Max. Work Height
9 ft 10 in
Platform Width
53 1/2 in

Details

Load Capacity
700 lb
Material
Aluminum
Item
Scaffold Ladder
Finish
Aluminum

Description

Scaffold Ladder, Overall Depth 19 11/16 in, Overall Width 54 in, Overall Height 6 ft, Load Capacity 700 lb, Material Aluminum, Max. Work Height 9 ft 10 in, Platform Height 6 ft, Platform Depth 19 5/8 in, Platform Width 53 1/2 in, Finish Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.