Zoro Homepage

Change Insert, 21mm L, 10mm Shank Dia.

  • Mfr # 80.503.10.0

  • Zoro # G3757577


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Compatible Taper
Any
Overall Length
1 3/8 in
Shank Dia.
10mm
For Use With
Tapping Machines
Tap Size
M10 (DIN 371)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.503.10.0
Zoro #
G3757577
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1 3/8 in
Shank Dia.
10mm
Tap Size
M10 (DIN 371)
Tap Depth
21.00mm
Tap Square Size
8 mm
Adapter Connection Size
03
Flange Dia.
42.00mm
Tap Shank Dia.
10.00mm
Tap Shank Diameter
0.394 in
Outside Diameter - Maximum
1.102 in
Tap Size - Inches - Maximum
M10
Clamping Hole Length
53/64 in

Details

Item
Tapping Adapter
Compatible Taper
Any
For Use With
Tapping Machines
Standards
DIN 371, DIN 374/376 ISO
Quick Change
Yes
Quick-Change Status
Quick-Change
Product Type
Tap Adapter

Description

Tapping Adapter, Tap Shank Dia. 10.00mm, Tap Size M10 (DIN 371), Adapter Connection Size 03, Tap Square Size 8 mm, Flange Dia. 42.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.