Zoro Homepage

Clamping Screw, 10mm

  • Mfr # 85.100.10

  • Zoro # G3760079


product price: $14.19
/ea

Key Features

Type
Clamping
For Use With
Weldon and Whistle Notch Shanks
Size
10mm
Thread Size
M10
Length
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.100.10
Zoro #
G3760079
UPC #
-
Country of Origin
Germany

Dimensions

Size
10mm
Thread Size
M10
Length
12.00mm

Details

Item
Collet Clamping Screw
Type
Clamping
For Use With
Weldon and Whistle Notch Shanks

Description

Collet Clamping Screw, For Use With Weldon and Whistle Notch Shanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.