Haimer
Collet Chuck, ER20, HSK63F, 3.940 in. Proj
Mfr # F63.020.20
Zoro # G3761497
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63F
- Collet Series ER20
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.512 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FlexTorq 2 In. T30 TORX Power Impact Screwdriver Bit, 2PK (DWA2TX30IR2)
- CAPRI TOOLS 9/16 in 12-Point Combination Wrench (1-1406)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Impact Socket (SID12112)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- HHIP ER-32 MT3 Spring Collet Chuck Set (3900-0503)
- GEARWRENCH Large Locking Tap Adapter (82801)
- HHIP MT3 17 Piece ER-40 Spring Collet Chuck Set (3900-0531)
- HHIP Square ER-40 Collet Block (3900-5125)
- HHIP ER-32 CAT40 V-Flange Spring Collet Chuck Set (3900-4029)
- HHIP 80mm Diameter ER-32 Collet Chuck (3901-5032)
- Haimer Collet Chucks