Zoro Homepage

Collet Chuck, ER32, SK40, 6.300 in. Proj

  • Mfr # 40.322.32

  • Zoro # G3764647


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
SK40
Collet Series
ER32
Min. Collet Capacity
0.0390 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40.322.32
Zoro #
G3764647
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
SK40
Nose Dia.
50.00 mm
Compatible Collet Size - Minimum
1.5 mm
Nut Diameter
1.97 in
Compatible Collet Size - Maximum
20 mm

Description

Collet Chuck, Taper Size SK40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 6.3 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.