This item is Discontinued.

No Product Image Available

Collet Chuck, ER40, KM4X, 2.950 in. Proj (Discontinued)

  • Mfr # KM1004.020.40.KM
  • Zoro # G3761305
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM1004.020.40.KM
Zoro #
G3761305
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
KM4X

Details

Item
Collet Chuck
Collet Series
ER40
Min. Collet Capacity
0.0790 in
Max. Collet Capacity
1.024 in
Projection
2.950 in
Pre-Balanced
Yes
Coolant Through
No
Balanceable
Yes
For Use With
ER Collets
Material
Alloy steel
Coolant Fed
Non-Coolant Through

Description

Collet Chuck, Taper Size KM4X, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 1.024 in, Projection 2.950 in, ER40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.