Zoro Homepage

Collet Set, 2 to 10mm, ER16, 10 Pieces

  • Mfr # 81.160.00

  • Zoro # G3768241


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Number of Pieces
10
Size/Range
2.0mm to 10.0mm
Max. Size
10.00mm
Min. Size
2.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.160.00
Zoro #
G3768241
UPC #
-
Country of Origin
Germany

Dimensions

Size/Range
2.0mm to 10.0mm
Max. Size
10.00mm
Min. Size
2.00mm

Details

Item
Collet Set
Collet Series
ER11
Number of Pieces
10
Collet Type
Standard
Number of Collets
10
Included Collet Chucks
ER Collet Chucks
Product Type
Collet Set
Measurement System
Metric
Collapse Range - Maximum
10 mm
Number of Components
10
Collapse Range - Minimum
2 mm

Description

Collet Set, ER11, Max. Size 10.00mm, Collet Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.