Zoro Homepage

Collet Set, 2 to 12mm, ER20, 12 Pieces

  • Mfr # 81.200.01

  • Zoro # G3767806


product price: $1,506.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Number of Pieces
12
Size/Range
2.0mm to 12.0mm
Includes
Tool Box
Min. Size
2.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.200.01
Zoro #
G3767806
UPC #
-
Country of Origin
Germany

Dimensions

Size/Range
2.0mm to 12.0mm
Min. Size
2.00mm
Max. Size
12.00mm

Details

Item
Collet Set
Collet Series
ER40
Number of Pieces
12
Includes
Tool Box
Collet Type
Standard
Number of Collets
12
Measurement System
Metric
Collapse Range - Minimum
2 mm
Product Type
Collet Set
Collapse Range - Maximum
12 mm
Number of Components
12
Included Collet Chucks
ER Collet Chucks

Description

Collet Set, ER40, Max. Size 12.00mm, Collet Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.