Zoro Homepage

Collet Set, 2 to 14mm, ER25, 15 Pieces

  • Mfr # 81.250.00

  • Zoro # G3767499


product price: $1,352.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Number of Pieces
15
Size/Range
0.141" to 0.381"
Collet Type
Standard
Max. Size
14.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.250.00
Zoro #
G3767499
UPC #
-
Country of Origin
Germany

Dimensions

Size/Range
0.141" to 0.381"
Max. Size
14.00mm
Min. Size
2.00mm

Details

Item
Collet Set
Collet Series
ER40
Number of Pieces
15
Collet Type
Standard
Measurement System
Metric
Collapse Range - Maximum
14 mm
Number of Collets
15
Included Collet Chucks
ER Collet Chucks
Collapse Range - Minimum
2 mm
Number of Components
15
Product Type
Collet Set

Description

Collet Set, ER40, Max. Size 14.00mm, Collet Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.