Zoro Homepage

Collet Set, 2 to 24mm, ER40, 24 Pieces

  • Mfr # 81.400.00

  • Zoro # G3765776


product price: $2,922.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Size/Range
2.0mm to 24.0mm
Number of Pieces
24
Min. Size
2.00mm
Max. Size
24.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.400.00
Zoro #
G3765776
UPC #
-
Country of Origin
Germany

Dimensions

Size/Range
2.0mm to 24.0mm
Min. Size
2.00mm
Max. Size
24.00mm

Details

Item
Collet Set
Collet Series
ER40
Number of Pieces
24
Collet Type
Standard
Product Type
Collet Set
Measurement System
Metric
Collapse Range - Maximum
16 mm
Collapse Range - Minimum
2 mm
Number of Collets
24
Number of Components
24

Description

Collet Set, ER40, Max. Size 24.00mm, Collet Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.