This item is Discontinued.

No Product Image Available

Coolant Nut, For ER40 Series Collets (Discontinued)

  • Mfr # 83.912.40.CN
  • Zoro # G3760675
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83.912.40.CN
Zoro #
G3760675
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M50

Details

Item
Collet Nut
Collet Series
ER40
Type
Coolant
For Use With
ER Collets
For Collet Series
ER40
Thread Pitch
1.50mm
Features
Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing

Description

Collet Nut, Thread Size M50, ER40, Coolant, Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing, 1.50mm, ER Collets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.