This item is Discontinued.

Haimer Cor. Rad. End Mill, 0.20mm CR, Carbide F1004NNL0200R0.20AA

Cor. Rad. End Mill, 0.20mm CR, Carbide (Discontinued)

  • Mfr # F1004NNL0200R0.20AA
  • Zoro # G7332678
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1004NNL0200R0.20AA
Zoro #
G7332678
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
58.00 mm
Milling Diameter
2.00mm
Length of Cut
7.00 mm
Neck Length
2.00mm
Corner Radius
0.20mm
Neck Dia.
1.90mm
Milling Dia.
2.00 mm
Shank Dia.
6.00 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Stainless (M) Compatibility
Yes
List Number
F1004NN
Super Alloy (S) Compatibility
No
Grade
General Purpose
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
Helix Angle
43 Degrees
Finish - Machining
AlTiN
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Material - Machining
Carbide

Description

Corner Radius End Mill, 2.00 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.20mm, 7.00 mm, 58.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.