This item is Discontinued.

Haimer Cor. Rad. End Mill, 0.30mm CR, Carbide F1004NNL0300R0.30AA

Cor. Rad. End Mill, 0.30mm CR, Carbide (Discontinued)

  • Mfr # F1004NNL0300R0.30AA
  • Zoro # G7332650
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1004NNL0300R0.30AA
Zoro #
G7332650
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
58.00 mm
Milling Diameter
3.00mm
Length of Cut
8.00 mm
Corner Radius
0.30mm
Neck Dia.
2.90mm
Milling Dia.
3.00 mm
Neck Length
2.00mm
Shank Dia.
6.00 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Single End/Double End
Single End
Item
Corner Radius End Mill
Shank Type
Straight
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Helix Angle
43 Degrees
List Number
F1004NN
Finish - Machining
TiN
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Material - Machining
Carbide

Description

Corner Radius End Mill, 3.00 mm Milling Dia., Carbide, TiN, Straight, Metric, 0.30mm, 8.00 mm, 58.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.