This item is Discontinued.

Haimer Cor. Rad. End Mill, 0.50mm CR, Carbide F1004NNL0400R0.50AA

Cor. Rad. End Mill, 0.50mm CR, Carbide (Discontinued)

  • Mfr # F1004NNL0400R0.50AA
  • Zoro # G7332790
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1004NNL0400R0.50AA
Zoro #
G7332790
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
4.00mm
Overall Length
58.00 mm
Length of Cut
11.00 mm
Dimension Type
Metric
Neck Length
4.00mm
Shank Dia.
6.00 mm
Milling Dia.
4.00 mm
Corner Radius
0.50mm
Neck Dia.
3.80mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Single End/Double End
Single End
Helix Angle
43 Degrees
Shank Type
Straight
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
F1004NN
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Finish - Machining
TiN

Description

Corner Radius End Mill, 4.00 mm Milling Dia., Carbide, TiN, Straight, Metric, 0.50mm, 11.00 mm, 58.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.