This item is Discontinued.

Haimer Cor. Rad. End Mill, 0.50mm CR, Carbide F1004NNL0800R0.50AA

Cor. Rad. End Mill, 0.50mm CR, Carbide (Discontinued)

  • Mfr # F1004NNL0800R0.50AA
  • Zoro # G7345731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1004NNL0800R0.50AA
Zoro #
G7345731
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
8.00mm
Overall Length
58.00 mm
Length of Cut
19.00 mm
Corner Radius
0.50mm
Dimension Type
Metric
Shank Dia.
8.00 mm
Neck Length
7.00mm
Milling Dia.
8.00 mm
Neck Dia.
7.60mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Shank Type
Straight
Super Alloy (S) Compatibility
No
Single End/Double End
Single End
Steel (P) Compatibility
Yes
End Mill Material
Carbide
List Number
F1004NN
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Grade
General Purpose
Helix Angle
43 Degrees
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Finish - Machining
TiN
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 8.00 mm Milling Dia., Carbide, TiN, Straight, Metric, 0.50mm, 19.00 mm, 58.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.