This item is Discontinued.

Haimer Cor. Rad. End Mill, 0.50mm CR, Carbide F1004NNL1200R0.50AA

Cor. Rad. End Mill, 0.50mm CR, Carbide (Discontinued)

  • Mfr # F1004NNL1200R0.50AA
  • Zoro # G7345810
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1004NNL1200R0.50AA
Zoro #
G7345810
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12.00mm
Overall Length
84.00 mm
Length of Cut
26.00 mm
Corner Radius
0.50mm
Milling Dia.
12.00 mm
Shank Dia.
12.00 mm
Neck Dia.
11.40mm
Neck Length
10.50mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
List Number
F1004NN
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Single End/Double End
Single End
Helix Angle
43 Degrees
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Material
Carbide
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
Grade
General Purpose
Shank Type
Straight
Shank Type - Machining
Straight
Finish - Machining
TiN
Material - Machining
Carbide
Material Grade - Machining
General Purpose

Description

Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, TiN, Straight, Metric, 0.50mm, 26.00 mm, 84.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.