This item is Discontinued.

Haimer Cor. Rad. End Mill, 0.50mm CR, Carbide F1004NNL1800R0.50AA

Cor. Rad. End Mill, 0.50mm CR, Carbide (Discontinued)

  • Mfr # F1004NNL1800R0.50AA
  • Zoro # G7345935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1004NNL1800R0.50AA
Zoro #
G7345935
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
93.00 mm
Milling Diameter
18.00mm
Length of Cut
32.00 mm
Milling Dia.
18.00 mm
Neck Dia.
17.10mm
Corner Radius
0.50mm
Dimension Type
Metric
Neck Length
10.50mm
Shank Dia.
18.00 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single End
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
43 Degrees
Shank Type
Straight
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
General Purpose
List Number
F1004NN
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 18.00 mm Milling Dia., Carbide, TiN, Straight, Metric, 0.50mm, 32.00 mm, 93.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.