This item is Discontinued.

Haimer Cor. Rad. End Mill, 1/64" CR, Carbide F1004NNL3/16ZR.015AA

Cor. Rad. End Mill, 1/64" CR, Carbide (Discontinued)

  • Mfr # F1004NNL3/16ZR.015AA
  • Zoro # G7345926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1004NNL3/16ZR.015AA
Zoro #
G7345926
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 in
Milling Diameter
3/16"
Length of Cut
3/8 in
Dimension Type
Fractional Inch
Corner Radius
1/64 in
Milling Dia.
3/16 in
Neck Length
1/8 in
Shank Dia.
1/4 in
Neck Dia.
11/64 in

Details

Measurement System
Fractional Inch
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
43 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Grade
General Purpose
Item
Corner Radius End Mill
End Mill Material
Carbide
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Shank Type
Straight
List Number
F1004NN
Single End/Double End
Single End
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Finish - Machining
TiN

Description

Corner Radius End Mill, 3/16 in Milling Dia., Carbide, TiN, Straight, Fractional Inch, 1/64 in, 3/8 in, 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.