This item is Discontinued.

Haimer Corner Chamf. End Mill, 10.00mm Dia, Carb. F1304NNL1000CAA

Corner Chamf. End Mill, 10.00mm Dia, Carb. (Discontinued)

  • Mfr # F1304NNL1000CAA
  • Zoro # G7332921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1304NNL1000CAA
Zoro #
G7332921
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Overall Length
82.00 mm
Shank Dia.
10.00 mm
Length of Cut
22.00 mm
Neck Dia.
9.5 mm
Milling Dia.
10.00 mm
Chamfer Width
0.30mm
Neck Length
8.50mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
End Mill Style
Chamfer Mill
Steel (P) Compatibility
Yes
End Mill Application
Roughing
Finish
AlTiN
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
List Number
F1304NN
Grade
General Purpose
Item
Chamfer Mill
Chamfer Angle
45 Degrees
Material Grade - Machining
General Purpose
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Included Angle
45 Degrees
Measurement System
Metric
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 45 Degrees Included Angle, 10.00 mm Milling Dia., AlTiN, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.