This item is Discontinued.

Haimer Corner Chamf. End Mill, 12.00mm Dia, Carb. F1004NNL1200CAA

Corner Chamf. End Mill, 12.00mm Dia, Carb. (Discontinued)

  • Mfr # F1004NNL1200CAA
  • Zoro # G7332818
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1004NNL1200CAA
Zoro #
G7332818
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Overall Length
84.00 mm
Milling Diameter
12.00mm
Shank Dia.
12.00 mm
Length of Cut
26.00 mm
Neck Dia.
11.40mm
Neck Length
10.50mm
Milling Dia.
12.00 mm
Chamfer Width
0.30mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
43 Degrees
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Item
Chamfer Mill
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Shank Type
Straight
Stainless (M) Compatibility
Yes
End Mill Style
Chamfer Mill
Chamfer Angle
45 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
AlTiN
Grade
General Purpose
List Number
F1004NN
Steel (P) Compatibility
Yes
Finish - Machining
AlTiN
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Included Angle
45 Degrees
Measurement System
Metric
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 45 Degrees Included Angle, 12.00 mm Milling Dia., AlTiN, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.