This item is Discontinued.

Haimer Corner Chamf. End Mill, 14.00mm Dia, Carb. F1304NNL1400CAA

Corner Chamf. End Mill, 14.00mm Dia, Carb. (Discontinued)

  • Mfr # F1304NNL1400CAA
  • Zoro # G7333107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1304NNL1400CAA
Zoro #
G7333107
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Overall Length
105.00 mm
Milling Diameter
14.00mm
Shank Dia.
14.00 mm
Neck Dia.
13.30mm
Length of Cut
26.00 mm
Neck Length
10.50mm
Milling Dia.
14.00 mm
Chamfer Width
0.40mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Finish
AlTiN
Steel (P) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chamfer Angle
45 Degrees
End Mill Application
Roughing
End Mill Style
Chamfer Mill
List Number
F1304NN
Item
Chamfer Mill
Grade
General Purpose
Material Grade - Machining
General Purpose
Included Angle
45 Degrees
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Measurement System
Metric
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 45 Degrees Included Angle, 14.00 mm Milling Dia., AlTiN, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.