This item is Discontinued.

Haimer Corner Chamf. End Mill, 16.00mm Dia, Carb. F1005LLL1600CAA

Corner Chamf. End Mill, 16.00mm Dia, Carb. (Discontinued)

  • Mfr # F1005LLL1600CAA
  • Zoro # G7332608
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1005LLL1600CAA
Zoro #
G7332608
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Overall Length
93.00 mm
Shank Dia.
16.00 mm
Neck Dia.
15.20mm
Length of Cut
48.00 mm
Milling Dia.
16.00 mm
Neck Length
16.00mm
Chamfer Width
0.50mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Non-Center Cutting
Helix Angle
47 Degrees
Cutting Direction
Right Hand
List Number
F1005LL
Cast Iron (K) Compatibility
Yes
Item
Chamfer Mill
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Grade
General Purpose
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Style
Chamfer Mill
Super Alloy (S) Compatibility
No
Chamfer Angle
45 Degrees
Hardened (H) Compatibility
No
Shank Type
Straight
Finish
AlTiN
Finish - Machining
AlTiN
Included Angle
45 Degrees
Measurement System
Metric
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 45 Degrees Included Angle, 16.00 mm Milling Dia., AlTiN, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.