This item is Discontinued.

Haimer Corner Chamf. End Mill, 20.00mm Dia, Carb. F1005LLL2000CAA

Corner Chamf. End Mill, 20.00mm Dia, Carb. (Discontinued)

  • Mfr # F1005LLL2000CAA
  • Zoro # G7332958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1005LLL2000CAA
Zoro #
G7332958
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Overall Length
105.00 mm
Shank Dia.
20.00 mm
Length of Cut
60.00 mm
Neck Dia.
19.00mm
Neck Length
20.00mm
Milling Dia.
20.00 mm
Chamfer Width
0.60mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Non-Center Cutting
Helix Angle
47 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
AlTiN
Item
Chamfer Mill
Hardened (H) Compatibility
No
End Mill Style
Chamfer Mill
Grade
General Purpose
End Mill Application
Finishing
List Number
F1005LL
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Chamfer Angle
45 Degrees
Super Alloy (S) Compatibility
No
Material Grade - Machining
General Purpose
Included Angle
45 Degrees
Finish - Machining
AlTiN
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 45 Degrees Included Angle, 20.00 mm Milling Dia., AlTiN, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.