This item is Discontinued.

Haimer Corner Chamf. End Mill, 2.00mm Dia, Carb. F1004NNL0200CAA

Corner Chamf. End Mill, 2.00mm Dia, Carb. (Discontinued)

  • Mfr # F1004NNL0200CAA
  • Zoro # G7345829
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1004NNL0200CAA
Zoro #
G7345829
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Overall Length
58.00 mm
Shank Dia.
6.00 mm
Neck Dia.
1.90mm
Length of Cut
7.00 mm
Milling Dia.
2.00 mm
Chamfer Width
0.10mm
Neck Length
2.00mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
43 Degrees
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
General Purpose
Chamfer Angle
45 Degrees
Finish
AlTiN
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
List Number
F1004NN
End Mill Application
Roughing/Finishing
Item
Chamfer Mill
End Mill Style
Chamfer Mill
Non Ferrous (N) Compatibility
Yes
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Measurement System
Metric
Included Angle
45 Degrees
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 45 Degrees Included Angle, 2.00 mm Milling Dia., AlTiN, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.