This item is Discontinued.

Haimer Corner Chamf. End Mill, 8.00mm Dia, Carb. F1304NNL0800CAA

Corner Chamf. End Mill, 8.00mm Dia, Carb. (Discontinued)

  • Mfr # F1304NNL0800CAA
  • Zoro # G7333000
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1304NNL0800CAA
Zoro #
G7333000
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Overall Length
70.00 mm
Milling Diameter
8.00mm
Shank Dia.
8.00 mm
Neck Dia.
7.60mm
Length of Cut
19.00 mm
Milling Dia.
8.00 mm
Neck Length
7.00mm
Chamfer Width
0.20mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Shank Type
Straight
Stainless (M) Compatibility
Yes
Item
Chamfer Mill
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
Chamfer Angle
45 Degrees
End Mill Style
Chamfer Mill
Finish
AlTiN
List Number
F1304NN
End Mill Application
Roughing
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Included Angle
45 Degrees
Measurement System
Metric
Material Grade - Machining
General Purpose
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 45 Degrees Included Angle, 8.00 mm Milling Dia., AlTiN, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.