This item is Discontinued.

Haimer Corner Chamfer End Mill, 1" Dia, Carbide F1005LLL1ZCAA

Corner Chamfer End Mill, 1" Dia, Carbide (Discontinued)

  • Mfr # F1005LLL1ZCAA
  • Zoro # G7332538
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1005LLL1ZCAA
Zoro #
G7332538
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Overall Length
4 1/2 in
Shank Dia.
1 in
Length of Cut
3 in
Neck Dia.
31/32"
Neck Length
1"
Milling Dia.
1 in
Chamfer Width
0.032"

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Non-Center Cutting
Helix Angle
47 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
End Mill Style
Chamfer Mill
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Chamfer Angle
45 Degrees
Stainless (M) Compatibility
Yes
Finish
AlTiN
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
No
Item
Chamfer Mill
List Number
F1005LL
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Material Grade - Machining
General Purpose
Included Angle
45 Degrees
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 45 Degrees Included Angle, 1 in Milling Dia., AlTiN, Fractional Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.