This item is Discontinued.

Haimer Corner Chamfer End Mill, 1/4" Dia, Carb. F1004NNL1/4ZCAA

Corner Chamfer End Mill, 1/4" Dia, Carb. (Discontinued)

  • Mfr # F1004NNL1/4ZCAA
  • Zoro # G7345707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1004NNL1/4ZCAA
Zoro #
G7345707
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Fractional Inch
Overall Length
2 in
Milling Diameter
1/4"
Shank Dia.
1/4 in
Neck Dia.
15/64"
Length of Cut
1/2 in
Neck Length
1/8"
Milling Dia.
1/4 in
Chamfer Width
0.008"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
43 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
List Number
F1004NN
Grade
General Purpose
Shank Type
Straight
End Mill Style
Chamfer Mill
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Finish
AlTiN
Chamfer Angle
45 Degrees
Item
Chamfer Mill
Steel (P) Compatibility
Yes
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Included Angle
45 Degrees
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 45 Degrees Included Angle, 1/4 in Milling Dia., AlTiN, Fractional Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.