This item is Discontinued.

Haimer Corner Chamfer End Mill, 3/4" Dia, Carb. F1304NNL3/4ZCAA

Corner Chamfer End Mill, 3/4" Dia, Carb. (Discontinued)

  • Mfr # F1304NNL3/4ZCAA
  • Zoro # G7333098
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1304NNL3/4ZCAA
Zoro #
G7333098
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Overall Length
4 7/8 in
Shank Dia.
3/4 in
Length of Cut
1 1/2 in
Neck Dia.
23/32"
Chamfer Width
0.024"
Milling Dia.
3/4 in
Neck Length
3/8"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
Cutting Direction
Right Hand
Item
Chamfer Mill
Grade
General Purpose
Steel (P) Compatibility
Yes
Shank Type
Straight
List Number
F1304NN
Finish
AlTiN
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Chamfer Angle
45 Degrees
Super Alloy (S) Compatibility
No
End Mill Application
Roughing
End Mill Style
Chamfer Mill
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Measurement System
Fractional Inch
Included Angle
45 Degrees
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 45 Degrees Included Angle, 3/4 in Milling Dia., AlTiN, Fractional Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.