Zoro Homepage

Edge Finder, 134mm L, 0.15" Tip dia.

  • Mfr # 80.365.30NG

  • Zoro # G3345857


product price: $1,261.99
/ea
Free Shipping & Returns

Key Features

End Type
Conical
Tip Dia. (In.)
0.15
Includes
Short Probe Tip
Ball Dia. (In.)
0.4
Tip Dia. (mm)
3.80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.365.30NG
Zoro #
G3345857
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia. (In.)
0.15
Ball Dia. (In.)
0.4
Tip Dia. (mm)
3.80
Length (mm)
134
Length (In.)
5.3 in
Disc Diameter
4 mm
Overall Length
138.5 mm
Probe Ball Diameter
0.2 in, 0.4 in
Probe Tip Diameter
4 mm
Dimension Type
Metric
Ball Diameter
4 mm

Description

Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type BT30, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, 3D-Sensor, New Generation Integrated Taper, Includes Short Probe Tip, Overall Length 138.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.