Zoro Homepage

Edge Finder, 162mm L, 0.15" Tip dia.

  • Mfr # 80.360.00.FHN

  • Zoro # G3345671


product price: $877.99
/ea
Free Shipping & Returns

Key Features

End Type
Conical
Tip Dia. (In.)
0.15
Shank Dia. (In.)
0.787
Includes
Metric Version: 3D-Sensor Digital With Clamping Shank 20 mm dia/Short Probe Tip 4 mm dia
Ball Dia. (In.)
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.360.00.FHN
Zoro #
G3345671
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia. (In.)
0.15
Shank Dia. (In.)
0.787
Ball Dia. (In.)
0.4
Length (In.)
6.4 in
Shank Dia. (mm)
20
Length (mm)
162
Tip Dia. (mm)
3.80
Overall Length
116 mm
Probe Tip Diameter
4 mm
Dimension Type
Metric
Probe Ball Diameter
0.2 in, 0.4 in
Disc Diameter
4 mm
Ball Diameter
4 mm

Description

Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type Straight Shank, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, Includes Metric Version: 3D-Sensor Digital With Clamping Shank 20 mm dia/Short Probe Tip 4 mm dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.