Zoro Homepage

Edge Finder, 162mm L, 0.2" Tip dia.

  • Mfr # 80.360.00.IN

  • Zoro # G3345629


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

End Type
Conical
Tip Dia. (In.)
0.2
Shank Dia. (In.)
0.750
Ball Dia. (In.)
0.4
Includes
Inch Version: 3D-Sensor Digital With Clamping Shank 3/4 in dia/Short Probe Tip 0.2 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.360.00.IN
Zoro #
G3345629
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia. (In.)
0.2
Shank Dia. (In.)
0.750
Ball Dia. (In.)
0.4
Shank Dia. (mm)
19
Tip Dia. (mm)
5.10
Length (mm)
162
Length (In.)
6.4 in
Probe Tip Diameter
0.2 in
Disc Diameter
0.2 in
Probe Ball Diameter
0.2 in, 0.4 in
Overall Length
5 in
Dimension Type
Inch
Ball Diameter
0.2 in

Description

Dial 3D Edge Finder, Resolution 0.0005 in, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Inch, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type Straight Shank, Construction Aluminum, Data Output Type Wireless, Disc Diameter 0.2 in, Display Type Analog Dial, Features Analog, Waterproof, Includes Inch Version: 3D-Sensor Digital With Clamping Shank 3/4 in dia/Short Probe Tip 0.2 in dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.