This item is Discontinued.

Haimer End Mill, 1" Dia, 2" Cut, Carbide, 3 FLT F1003NNL1ZSAA

End Mill, 1" Dia, 2" Cut, Carbide, 3 FLT (Discontinued)

  • Mfr # F1003NNL1ZSAA
  • Zoro # G7332431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1003NNL1ZSAA
Zoro #
G7332431
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Milling Dia.
1 in
Neck Length
1/2 in
Neck Dia.
31/32 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Style
Square
Steel (P) Compatibility
Yes
List Number
F1003NN
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
AlTiN
Item
Square End Mill
Super Alloy (S) Compatibility
No
Helix Angle
37 Degrees
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Finish - Machining
AlTiN

Description

Square End Mill, 1 in Milling Dia., AlTiN, Straight, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. 31/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.