This item is Discontinued.

Haimer End Mill, 14.00mm Dia, Carbide F1003NNL1400SAA

End Mill, 14.00mm Dia, Carbide (Discontinued)

  • Mfr # F1003NNL1400SAA
  • Zoro # G7332145
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1003NNL1400SAA
Zoro #
G7332145
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
14.00mm
Length of Cut
660.40 mm
Shank Dia.
14.00 mm
Overall Length
84.00 mm
Neck Length
10.50 mm
Neck Dia.
13.30 mm
Milling Dia.
14.00 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
37 Degrees
Finish
AlTiN
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Shank Type
Straight
End Mill Style
Square
List Number
F1003NN
Item
Square End Mill
Material Grade - Machining
General Purpose
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
AlTiN

Description

Square End Mill, 14.00 mm Milling Dia., AlTiN, Straight, Length of Cut 660.40 mm, Overall Length 84.00 mm, Shank Dia. 14.00 mm, Neck Dia. 13.30 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.